Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SILVER 200 Denier Oxford Nylon Cloth

  • Mfr # FA-N200-59100-SILVER

  • Zoro # G616546265


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Width
59 in
Material
Nylon
Color
Black|White|Red|Blue|Green|Brown|Tan|Burgundy|Yellow|Orange|Silver|Purple
Length
36 in
Size
100 Yard Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-N200-59100-SILVER
Zoro #
G616546265
UPC #
36659740462
Country of Origin
China

Dimensions

Width
59 in
Length
36 in
Size
100 Yard Roll

Details

Material
Nylon
Color
Black|White|Red|Blue|Green|Brown|Tan|Burgundy|Yellow|Orange|Silver|Purple
Item
Fabric

Description

200 Denier Oxford Nylon Cloth by the Roll59'' Width x 100 Yard RollsMaterial: 200 Denier Oxfod Nylon FabricFinish: Polyurethane Coated Water Repellent FabricColors: 20 Popular ColorsFabric Width: 59''/60''Roll Size: 100 YardShipping: Material usually ships out in 1 to 3 business days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.