
Stand-Up Tape Dispenser
Mfr # GYM-WB-DISPENSER
Zoro # G916546750
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Length
60 Yard Roll
Color
Yellow
Material
Plastic/Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GYM-WB-DISPENSER
Zoro #
G916546750
UPC #
36659856620
Country of Origin
China
Dimensions
Length
60 Yard Roll
Details
Item
Gym Misc
Color
Yellow
Material
Plastic/Metal
Description
Why Choose the Stand-Up Tape Dispenser?* Save Your Body, Save Time: Glide effortlessly as you walk behind the dispenser, applying tape smoothly without bending or straining.* Pinpoint Precision: The machine's added weight and balance ensure every strip of tape is perfectly placed, reducing waste and keeping you on track.* Built for Comfort: Ergonomic handles covered with traction-grip material give you full control without stressing your hands or wrists.* Smooth Rolling Action: The large front wheel ensures flawless application, while the smaller back wheel maintains perfect balance.* Durability You Can Rely On: Made with a sturdy base and robust materials, this dispenser is built to last, project after project.Simplify Every TaskWhether you are covering floors or sealing seams, this dispenser lets you apply 3'' wide tape while standing upright, no more crawling on your hands and knees. Just load the roll, guide the dispenser, and enjoy a quick, precise application every time.Your Comfort Meets the Perfect ApplicationIt is time to invest in a tool that works as hard as you do. Explore the Stand-Up Tape Dispenser today and see how it can transform your work, one smooth, effortless application at a time.Note: Tape is sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.