Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Heavy Duty Tarp, 16 ft x 20 ft, 12 Mil, White, Reinforced Polyethylene

  • Mfr # CSPSDW-1620

  • Zoro # G101798582


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Finished Size
16 ft x 20 ft
Color
White
Tarp Material
Reinforced Polyethylene
Thickness
12 Mil
Tarp Strength
Super Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPSDW-1620
Zoro #
G101798582
UPC #
-
Country of Origin
Viet Nam

Dimensions

Finished Size
16 ft x 20 ft
Thickness
12 Mil
Tarp Finished Length
16 ft
Tarp Finished Width
20 ft
Width
20 Ft
Length
16 Ft

Details

Color
White
Tarp Material
Reinforced Polyethylene
Tarp Strength
Super Heavy Duty
Item
Tarp
Fabric Weight
6 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Reinforced Polyethylene

Description

Tarps Now offers premium-grade white heavy-duty tarpaulin covers that are cost-effective and suitable for a wide variety of industrial, commercial, or construction tarp applications. These white tarps are super heavy-duty poly and constructed of premium grade 3 Ply material and both sides coated with solid polyethylene. They can last long through complicated building jobs due to their durable heat-welded seams. Our cover is incredibly durable, waterproof, and flexible; making this series of Heavy Duty Poly Tarps heavier and superior to other tarps. These poly tarps feature hems reinforced woven with rope, coated polyethylene finish, and Arctic temperature flexibility, so they can withstand even the toughest conditions. They will not be torn easily. The color is white. With a rugged material thickness of 12 mils, the canvas tarps are crafted with aluminum grommets in the corners for secure tiedown and spaced approximates every 18-inches around the perimeter. You can create a ""tent"" for camping, fairs, and more outdoor activities with our tarp cover sheet. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.