Super Heavy Duty Tarp, 50 ft x 50 ft, 14 Mil, Clear, Reinforced Polyethylene

  • Mfr # CSP14C-5050

  • Zoro # G601798655


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Finished Size
50 ft x 50 ft
Color
Clear
Tarp Material
Reinforced Polyethylene
Thickness
14 Mil
Tarp Strength
Super Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSP14C-5050
Zoro #
G601798655
UPC #
-
Country of Origin
Viet Nam

Dimensions

Finished Size
50 ft x 50 ft
Thickness
14 Mil
Tarp Finished Length
50 ft
Tarp Finished Width
50 ft
Length
50 Ft
Width
50 Ft

Details

Color
Clear
Tarp Material
Reinforced Polyethylene
Tarp Strength
Super Heavy Duty
Item
Tarp
Fabric Weight
6 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Reinforced Polyethylene

Description

Tarps Now presents a translucent poly tarp that is made from heavy-duty polyethylene. This 100% industrial-grade tarp cover sheet is flexible and provides long-lasting durability. The heavy-duty clear translucent white string poly tarp is useful as a cover that is both economical and strong. Our clear translucent white string poly tarps are coated on both sides with soli polyethylene. The white string is encased in the translucent polyethylene for added strength. The tarp covers are crafted with aluminum grommets in the corners for secure tiedown and spaced approximately every 36-inches around the perimeter. The thickness is 14 MIL. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.