Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 10 ft x 10 ft, 20 Mil, Olive Drab, Cotton Canvas

  • Mfr # CS-CWD12-1010

  • Zoro # G401798350


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Color
Olive Drab
Tarp Material
Cotton Canvas
Thickness
20 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-CWD12-1010
Zoro #
G401798350
UPC #
-
Country of Origin
India

Dimensions

Finished Size
10 ft x 10 ft
Thickness
20 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft
Width
10 Ft
Length
10 Ft

Details

Color
Olive Drab
Tarp Material
Cotton Canvas
Item
Tarp
Fabric Weight
18 oz
Water Resistant/Waterproof
Yes/No
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant
Material
Cotton Canvas

Description

Tarps Now offers a canvas tarp that is made from heavy-duty single-fill cotton canvas. This industrial-grade cover is durable and flexible. This tarp is waxed paraffin treated, which is dry to the touch. It is crafted with #3 brass grommets in the corners and located every 24-inches around the perimeter for secure tie-down capability. This canvas tarp is great for covering vehicles, equipment, and supplies along with creating tents, shelters, and other outdoor activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.