Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 12 ft x 16 ft, 18 Mil, Olive Drab, Cotton Canvas

  • Mfr # CS-CWD10-1216

  • Zoro # G501798618


product price: $161.74
/ea
Free Shipping & Returns

Key Features

Tarp Material
Cotton Canvas
Thickness
18 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
Fabric Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-CWD10-1216
Zoro #
G501798618
UPC #
-
Country of Origin
India

Dimensions

Finished Size
12 ft x 16 ft
Thickness
18 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
Width
16 Ft
Length
12 Ft

Details

Color
Olive Drab
Tarp Material
Cotton Canvas
Item
Tarp
Fabric Weight
16 oz
Water Resistant/Waterproof
Yes/No
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant
Material
Cotton Canvas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.