Zoro Homepage

Tarp, 20 ft x 27 ft, 20 Mil, Black, Vinyl

  • Mfr # LTH20276-BLK

  • Zoro # G201798673


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Finished Size
20 ft x 27 ft
Color
Black
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Finished Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTH20276-BLK
Zoro #
G201798673
UPC #
-
Country of Origin
China

Dimensions

Finished Size
20 ft x 27 ft
Thickness
20 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
27 ft
Length
20 Ft
Width
27 Ft

Details

Color
Black
Tarp Material
Vinyl
Item
Tarp
Fabric Weight
18 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Water Resistant, Waterproof, UV Resistant
Material
Vinyl

Description

This TARPS NOW brand Truck Tarp is made of 20 Mil thick vinyl material and is black in color. It measures 27 Ft in width and 20 Ft in length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.