Zoro Homepage

Tarp, 25 ft x 25 ft, 20 Mil, Blue, Vinyl

  • Mfr # SLT18V-2525

  • Zoro # G107352900


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Finished Length
25 ft
Tarp Finished Width
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT18V-2525
Zoro #
G107352900
UPC #
-
Country of Origin
China

Dimensions

Finished Size
25 ft x 25 ft
Thickness
20 Mil
Tarp Finished Length
25 ft
Tarp Finished Width
25 ft
Length
25 Ft
Width
25 Ft

Details

Color
Blue
Tarp Material
Vinyl
Item
Tarp
Fabric Weight
18 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Lifting, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.