Zoro Homepage

Tarp, 33 ft x 48 ft, 12 Mil, Silver/Black, Reinforced Polyethylene

  • Mfr # HTPP12-3348

  • Zoro # G107353013


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Black
Tarp Material
Reinforced Polyethylene
Thickness
12 Mil
Tarp Finished Length
33 ft
Tarp Finished Width
48 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTPP12-3348
Zoro #
G107353013
UPC #
-
Country of Origin
China

Dimensions

Finished Size
33 ft x 48 ft
Thickness
12 Mil
Tarp Finished Length
33 ft
Tarp Finished Width
48 ft
Length
33 Ft
Width
48 Ft

Details

Color
Silver/Black
Tarp Material
Reinforced Polyethylene
Item
Tarp
Fabric Weight
6 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Reinforced Polyethylene

Description

Tarps Now offers hay tarps which are very affordable. They are made of heavy-duty woven reinforced poly material that is waterproof and ensures to perform in all weather conditions with long-lasting durability. These outdoor tarps heavy duty waterproof sheets are made to last. These hay tarps are sewn with black polypro webbing, creating a durable hem. Our tarps have a silver exterior to reflect sunlight and a black interior to reduce interior heat. The tarps are crafted with #2 brass spur grommets in the corners for secure tiedown and spaced approximates every 36-inches and 2” loops of webbing along the perimeter. This design ensures secure fitting and easy anchoring of ropes, spiral pins, pipes, and posts. The waterproof hay tarps come to meet your agricultural needs. They help to protect your valuable products from the elements before they can be moved or transferred to an enclosed facility. The hay tarps also organize and consolidate your hay, providing easier transportation to indoor storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.