Zoro Homepage

Tarp, 5 ft x 10 ft, 20 Mil, Clear, Clear PVC

  • Mfr # FS-CV20-0510

  • Zoro # G101798575


product price: $55.59
/ea

Key Features

Color
Clear
Material
Clear PVC
Width
10 Ft
Tarp Material
Clear PVC
Thickness
20 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-CV20-0510
Zoro #
G101798575
UPC #
-
Country of Origin
India

Dimensions

Finished Size
5 ft x 10 ft
Width
10 Ft
Thickness
20 Mil
Tarp Finished Length
5 ft
Tarp Finished Width
10 ft
Length
5 Ft

Details

Color
Clear
Material
Clear PVC
Tarp Material
Clear PVC
Item
Tarp
Fabric Weight
18 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Chemical Resistant, Mildew Resistant, Water Resistant, Waterproof, UV Resistant

Description

This TARPS NOW brand Clear Vinyl Tarp is made of Clear PVC material and measures 10 Ft in width, 5 Ft in length, and 20 Mil in thickness. Color is Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.