Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 5 ft x 7 ft, 20 Mil, Olive Drab, Cotton Canvas

  • Mfr # CS-CWD12-0507

  • Zoro # G601798488


product price: $29.15
/ea

Key Features

Color
Olive Drab
Tarp Material
Cotton Canvas
Thickness
20 Mil
Tarp Finished Length
5 ft
Tarp Finished Width
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-CWD12-0507
Zoro #
G601798488
UPC #
-
Country of Origin
India

Dimensions

Finished Size
5 ft x 7 ft
Thickness
20 Mil
Tarp Finished Length
5 ft
Tarp Finished Width
7 ft
Length
5 Ft
Width
7 Ft

Details

Color
Olive Drab
Tarp Material
Cotton Canvas
Item
Tarp
Fabric Weight
18 oz
Water Resistant/Waterproof
Yes/No
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant
Material
Cotton Canvas

Description

This TARPS NOW brand Canvas Tarp is made of cotton canvas, with a width of 7 feet, a color of olive drab, a thickness of 20 mil, and a length of 5 feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.