Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 6 ft x 12 ft, 20 Mil, Clear, Clear PVC

  • Mfr # FS-CVFR20-0612

  • Zoro # G101798353


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Color
Clear
Tarp Material
Clear PVC
Thickness
20 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-CVFR20-0612
Zoro #
G101798353
UPC #
-
Country of Origin
India

Dimensions

Finished Size
6 ft x 12 ft
Thickness
20 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
12 ft
Width
12 Ft
Length
6 Ft

Details

Color
Clear
Tarp Material
Clear PVC
Item
Tarp
Fabric Weight
18 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Chemical Resistant, Flame Retardant, Mildew Resistant, Waterproof, UV Resistant
Material
Clear PVC

Description

Tarps Now offers a cover tarp that is made from heavy-duty premium clear vinyl and Polypropylene. It is optically super clear, ensuring you’ll be able to keep an eye on the load you’re securing or take in the view when suspended like a curtain. Our visually clear tough cover tarp is waterproof and has durable clear welded seams to provide fire hazard protection. These Clear Vinyl Tarps present crystal-clear viewing and the transmission of light. It can withstand beat cold weather as low as -30 degrees Fahrenheit. It is super double polished. It is portable and easy to store. The thickness is 20 Mil. The tarps are crafted with brass grommets in the corners for secure tiedown and spaced approximately every 24-inches around the perimeter. You can create a "tent" for camping, fairs, and more outdoor activities with our tarp cover sheet. Each tarp is Marine Grade A-rated, making it ideal for residential and commercial outdoor areas including patios, porches, and entrances in homes, restaurants, or businesses as curtains, dividers, and temporary walls that can withstand even the most severe weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.