Zoro Homepage

Tarp, 6 ft x 8 ft, 20 Mil, Clear, Clear PVC

  • Mfr # FS-CV20-0608

  • Zoro # G201798734


product price: $53.15
/ea

Key Features

Finished Size
6 ft x 8 ft
Color
Clear
Tarp Material
Clear PVC
Thickness
20 Mil
Tarp Finished Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-CV20-0608
Zoro #
G201798734
UPC #
-
Country of Origin
India

Dimensions

Finished Size
6 ft x 8 ft
Thickness
20 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
Length
6 Ft
Width
8 Ft

Details

Color
Clear
Tarp Material
Clear PVC
Item
Tarp
Fabric Weight
18 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Water Resistant, Waterproof, UV Resistant
Material
Clear PVC

Description

Tarps Now offers a cover tarp that is made from heavy-duty premium clear PVC. It is optically super clear, ensuring you’ll be able to keep an eye on the load you’re securing or take in the view when suspended like a curtain. Our visually clear tough cover tarp is waterproof and has durable clear welded seams to provide fire hazard protection. Made to hang in there under pressure, our tarps have a double-needle stitched hem that is reinforced with a 1 1/2“ wide white polypropylene webbing for rigorous support no matter how you use it. It can withstand beat cold weather as low as -30 degrees Fahrenheit. It is super double polished. It is portable and easy to store. The thickness is 20 Mil. The canvas tarps are crafted with #2 brass grommets in the corners for secure tiedown and spaced approximates every 24-inches around the perimeter. You can create a "tent" for camping, fairs, and more outdoor activities with our tarp cover sheet. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.