Zoro Homepage

Tarp, 7 ft x 9 ft, 18 Mil, Tan, Cotton Canvas

  • Mfr # FS-CWT10-0709

  • Zoro # G107352993


product price: $45.89
/ea

Key Features

Tarp Material
Cotton Canvas
Thickness
18 Mil
Tarp Finished Length
7 ft
Tarp Finished Width
9 ft
Fabric Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-CWT10-0709
Zoro #
G107352993
UPC #
-
Country of Origin
India

Dimensions

Finished Size
7 ft x 9 ft
Thickness
18 Mil
Tarp Finished Length
7 ft
Tarp Finished Width
9 ft
Width
9 Ft
Length
7 Ft

Details

Color
Tan
Tarp Material
Cotton Canvas
Item
Tarp
Fabric Weight
16 oz
Water Resistant/Waterproof
Yes/No
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant
Material
Cotton Canvas

Description

Tarps Now features a cover tarp that is made from heavy-duty 100% Single Fill Cotton Canvas. This A-grade tarp cover sheet is designed for every use imaginable from protecting sports fields to covering vehicles. This tarp is not only repelled water but also breathable, and durable. These A-grade tarps ensure optimal performance in all weather conditions. The canvas tarps are crafted with #3 grommets in the corners for secure tiedown and are spaced approximately every 24 inches around the perimeter. You can create a tent for camping, fairs, and more outdoor activities with our tarp cover sheet. Our canvas tarp cover is great for construction, agriculture, commercial, and industrial applications protecting items including equipment, structures, materials, and supplies. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.