Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 7 ft x 9 ft, 30 Mil, Olive Drab, Cotton Canvas

  • Mfr # CS-CWD15-0709

  • Zoro # G001798651


product price: $59.39
/ea

Key Features

Color
Olive Drab
Tarp Material
Cotton Canvas
Thickness
30 Mil
Tarp Finished Length
7 ft
Tarp Finished Width
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-CWD15-0709
Zoro #
G001798651
UPC #
-
Country of Origin
India

Dimensions

Finished Size
7 ft x 9 ft
Thickness
30 Mil
Tarp Finished Length
7 ft
Tarp Finished Width
9 ft
Width
9 Ft
Length
7 Ft

Details

Color
Olive Drab
Tarp Material
Cotton Canvas
Item
Tarp
Fabric Weight
21 oz
Water Resistant/Waterproof
Yes/No
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant
Material
Cotton Canvas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.