Zoro Homepage

Tarp, 8 ft x 10 ft, 16 Mil, Olive Drab, Cotton Canvas

  • Mfr # CS-CFD10-0810

  • Zoro # G201798710


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Color
Olive Drab
Tarp Material
Cotton Canvas
Thickness
16 Mil
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-CFD10-0810
Zoro #
G201798710
UPC #
-
Country of Origin
India

Dimensions

Finished Size
8 ft x 10 ft
Thickness
16 Mil
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft
Width
10 Ft
Length
8 Ft

Details

Color
Olive Drab
Tarp Material
Cotton Canvas
Item
Tarp
Fabric Weight
15 oz
Water Resistant/Waterproof
Yes/No
Tarp Resistant Features
Abrasion Resistant, Flame Retardant, Mildew Resistant, Water Resistant, UV Resistant
Material
Cotton Canvas

Description

This TARPS NOW brand Canvas Tarp is made of cotton canvas, with a width of 10 feet, a color of olive drab, a thickness of 16 mil, and a length of 8 feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.