Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 8 ft x 12 ft, 18 Mil, Olive Drab, Cotton Canvas

  • Mfr # CS-CWD10-0812

  • Zoro # G101798407


product price: $81.40
/ea
Free Shipping & Returns

Key Features

Tarp Material
Cotton Canvas
Thickness
18 Mil
Tarp Finished Length
8 ft
Tarp Finished Width
12 ft
Fabric Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-CWD10-0812
Zoro #
G101798407
UPC #
-
Country of Origin
India

Dimensions

Finished Size
8 ft x 12 ft
Thickness
18 Mil
Tarp Finished Length
8 ft
Tarp Finished Width
12 ft
Length
8 Ft
Width
12 Ft

Details

Color
Olive Drab
Tarp Material
Cotton Canvas
Item
Tarp
Fabric Weight
16 oz
Water Resistant/Waterproof
Yes/No
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant
Material
Cotton Canvas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.