Zoro Homepage

Tarp, 8 ft x 8 ft, 50 Mil, Black, Vinyl

  • Mfr # DLT40-0808

  • Zoro # G301798351


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl
Thickness
50 Mil
Tarp Finished Length
8 ft
Tarp Finished Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLT40-0808
Zoro #
G301798351
UPC #
-
Country of Origin
China

Dimensions

Finished Size
8 ft x 8 ft
Thickness
50 Mil
Tarp Finished Length
8 ft
Tarp Finished Width
8 ft
Width
8 Ft
Length
8 Ft

Details

Color
Black
Tarp Material
Vinyl
Item
Tarp
Fabric Weight
40 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Chemical Resistant, Lifting, Mildew Resistant, Tear Resistant, Water Resistant, UV Resistant
Material
Vinyl

Description

This TARPS NOW brand Lifting Tarp is made of vinyl, 8 ft wide, black in color, and 50 mil thick. It is 8 ft in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.