Zoro Homepage

Tarp Clips, PK10

  • Mfr # TA-TC10

  • Zoro # G301798405


product price: $10.69
/pk 10, $1.07/ea

Key Features

Color
Black
Material
Polypropylene
Length
3 1/4"
Width
1"
Features
Heavy Duty, Water Resistant and Waterproof, UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-TC10
Zoro #
G301798405
UPC #
-
Country of Origin
China

Dimensions

Length
3 1/4"
Width
1"

Details

Item
Tarp Accessories
Color
Black
Material
Polypropylene
Features
Heavy Duty, Water Resistant and Waterproof, UV Resistant

Description

This 10-pack of TARPS NOW brand Tarp Clips is made of black polypropylene and measures 3 1/4" in length and 1" in width.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.