Zoro Homepage

Tarps, 10 ft x 12 ft, 6 Mil, Brown, Green, Polyethylene

  • Mfr # CSP6BG-1012

  • Zoro # G316388233


product price: $17.99
/ea

Key Features

Tarp Finished Width
10 ft
Thickness
6 Mil
Tarp Material
Polyethylene
Tarp Finished Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP6BG-1012
Zoro #
G316388233
UPC #
36659705249
Country of Origin
Viet Nam

Dimensions

Finished Size
10 ft x 12 ft
Tarp Finished Width
10 ft
Thickness
6 Mil
Tarp Finished Length
12 ft

Details

Tarp Material
Polyethylene
Color
Brown, Green
Item
Tarps

Description

Introducing the TarpsNow Brown/Green Poly Tarps, a versatile and durable solution for all your outdoor and indoor covering needs. Made from 3-ply reinforced polyethylene, these medium-duty tarps are designed to handle a wide range of applications, from construction and camping to landscaping and equipment protection. With a dual-color design—brown on one side and green on the other—these tarps offer flexibility and utility for both personal and commercial use. At 6 mil thickness and 3 oz per square yard, these tarps provide a perfect balance of strength and flexibility, ensuring easy handling without sacrificing durability. 100% waterproof, tear-resistant and rot-resistant these tarps are built to withstand harsh weather conditions, including freezing temperatures. Reinforced hems with rope inserts and heat-welded seams add extra strength, while grommets spaced every 36 inches allow secure tie-down, even in windy conditions. Available in multiple sizes to meet you preferences, these full-finished tarps provide exact dimensions as advertised. Perfect for residential, industrial, or recreational use, the Brown/Green Poly Tarps offer cost-effective and reliable protection for all purposes. Features: Made from 3-ply reinforced polyethylene 100% waterproof to keep items dry Reversible brown and green for flexible use Tear-resistant construction for heavy-duty tasks Secure tie-down points every 36 inches Lightweight and easy to handle Choose from over a dozen size options Built to withstand wet and humid conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.