Tarps, 12 ft x 12 ft, 6 Mil, Woodland Camo, Polyethylene

  • Mfr # CSP6GC-1212

  • Zoro # G816388313


product price: $36.25
/ea

Key Features

Tarp Material
Polyethylene
Thickness
6 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP6GC-1212
Zoro #
G816388313
UPC #
689107383058
Country of Origin
Viet Nam

Dimensions

Thickness
6 Mil
Tarp Finished Length
12 ft
Finished Size
12 ft x 12 ft
Tarp Finished Width
12 ft

Details

Tarp Material
Polyethylene
Color
Woodland Camo
Item
Tarps

Description

Introducing TarpsNow Camo Poly Tarps for your ultimate indoor outdoor protection solution. Brave the elements with confidence using our 100% Waterproof Camouflage Poly Tarps. Engineered from a robust 3-ply poly material, these backpacking tent tarps are ready to withstand whatever mother nature throws your way. Reinforced corners and hems, secured with sturdy rope, our hammock tent tarp ensure exceptional durability, while the Arctic temperature flexibility guarantees performance in any climate. Experience the versatility of double-sided protection of this tarp; the front showcases a stealthy camo pattern, perfect for hunting and camping, while the green underside offers an adaptable option for various outdoor endeavors. #2 Aluminum grommets strategically positioned approximately every 36 inches make securing your survival gear, camping accessories, and rain gear a breeze. But that's not all; our heavy-duty tarps redefine quality. This tarp is coated on both sides with solid polyethylene, rendering them waterproof, and impervious to UV damage and mildew. Whether you're safeguarding a construction site or creating a canopy for your patio, setting up camp in the wilderness with camping gear, or seeking refuge from the sun, our camo tarp provides ultimate shade protection. Ideal for army tents, portable tents, camping hammocks, boat covers, motorcycle tents, tent camping, tent cover, etc FEATURES: Camouflage Poly Tarps for shade protection. Reliable waterproof performance. 3 Ply Poly material with heavy-duty heat welded seams. Reinforced corners for long-lasting durability. Easy tie-downs with #2 Aluminum Grommets. Versatile indoor and outdoor Shield. Thickness - 8 mil, Weight - 4.8 oz per square yard. Mesh count - 10 x 10 per square inch. Denier - 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.