Zoro Homepage

Tarps, 12 ft x 16 ft, 18 Mil, Tan, Cotton Canvas

  • Mfr # FS-CWT10-1216

  • Zoro # G516388279


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Thickness
18 Mil
Tarp Finished Length
16 ft
Color
Tan
Finished Size
12 ft x 16 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-CWT10-1216
Zoro #
G516388279
UPC #
36659865295
Country of Origin
Pakistan

Dimensions

Thickness
18 Mil
Tarp Finished Length
16 ft
Finished Size
12 ft x 16 ft
Tarp Finished Width
12 ft

Details

Color
Tan
Item
Tarps
Tarp Material
Cotton Canvas

Description

TarpsNow® features a cover tarp that is made from heavy-duty 100% Single Fill Cotton Canvas. This A-grade tarp cover sheet is designed for every use imaginable from protecting sports fields to covering vehicles. This tarp is not only repelled water but also breathable, and durable. These A-grade tarps ensure optimal performance in all weather conditions. The canvas tarps are crafted with #3 grommets in the corners for secure tiedown and are spaced approximately every 24 inches around the perimeter. You can create a tent for camping, fairs, and more outdoor activities with our tarp cover sheet. Our canvas tarp cover is great for construction, agriculture, commercial, and industrial applications protecting items including equipment, structures, materials, and supplies. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc. FEATURES: A Grade Tan Canvas Tarp Made from heavy-duty 100% Single Fill Cotton Canvas Waxed paraffin treated Base Fabric Weight: 10 oz per sq yd Finished Fabric Weight: 16 oz per sq yd Thickness: 18 Mils Grade: A Grade With #3 grommets Great for construction, agriculture, commercial and industrial applications : The tarps are finished sized +/- 2''. They are treated with the possibility of leaving stains and initially have an odor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.