Zoro Homepage

Tarps, 20 ft x 40 ft, 16 Mil, Dark Olive Drab, Cotton Canvas

  • Mfr # CS-CFD10-2040

  • Zoro # G316388271


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Olive Drab
Tarp Finished Width
20 ft
Tarp Material
Cotton Canvas
Tarp Finished Length
40 ft
Thickness
16 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-CFD10-2040
Zoro #
G316388271
UPC #
36659857207
Country of Origin
India

Dimensions

Tarp Finished Width
20 ft
Tarp Finished Length
40 ft
Thickness
16 Mil
Finished Size
20 ft x 40 ft

Details

Color
Dark Olive Drab
Item
Tarps
Tarp Material
Cotton Canvas

Description

TarpsNow offers Heavy-Duty Canvas Tarp which is the best addition to elevate your camping experience when used as a camping Tarp as a canopy or ground tarp for tents. Crafted from industrial-grade single-fill cotton canvas, this tarp is designed to withstand the harshest weather conditions, ensuring its long-lasting durability. But it doesn't stop at durability, safety is paramount. Our heavy duty canvas tarp is fire retardant tarp, making it an ideal choice around campfires, offering a secure and enjoyable outdoor experience. Versatility is a hallmark of this heavy tarp. Whether you use it as an outdoor tarp/ground tarp under your tent for added protection or as a versatile shelter, it serves multiple purposes, catering to the needs of campers and outdoor enthusiasts. When it comes to survival in the great outdoors, a heavy-duty survival tarp is a must-have. Our fire retardent tarp with grommets ensures you're well-prepared for any situation. Crafted to withstand harsh conditions, this large tarpaulin provides the ultimate protection and shelter. Whether you're camping, hiking, or in an emergency, count on our survival tarp to be your reliable partner, keeping you safe and secure.Additionally, our canvas tarp is breathable, eliminating condensation issues while keeping your camping gear and equipment well-protected. Available in multiple sizes to meet you preferences, these tarps come in the sizes you need. It's a reliable companion for both outdoor and indoor use, making it suitable for various applications such as construction, agriculture, commercial, and industrial use. For those seeking a robust and versatile solution for camping, our Heavy-Duty Canvas Camping Tarp is the answer. Please note that it's intended for outdoor use, and initial treatment may leave residual stains and an odor on absorbent surfaces. Great for construction, agriculture, commercial and industrial applications. It is also easy to keep clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.