Tarps, 20 ft x 40 ft, 20 Mil, Forrest Green, 100% PVC Coated Polyester Scrim

  • Mfr # FSVC18F-2040

  • Zoro # G816388238


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Finished Size
20 ft x 40 ft
Tarp Finished Length
40 ft
Thickness
20 Mil
Tarp Finished Width
20 ft
Tarp Material
100% PVC Coated Polyester Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSVC18F-2040
Zoro #
G816388238
UPC #
36659857290
Country of Origin
China

Dimensions

Finished Size
20 ft x 40 ft
Tarp Finished Length
40 ft
Thickness
20 Mil
Tarp Finished Width
20 ft

Details

Item
Tarps
Tarp Material
100% PVC Coated Polyester Scrim
Color
Forrest Green

Description

TarpsNow offers premium-grade heavy-duty waterproof vinyl tarps that are cost-effective and suitable for a wide variety of industrial, commercial, or construction tarp applications. These vinyl tarps are crafted from 100% PVC Coated Polyester Scrim, making them dense and durable. Our heavy duty waterproof tarps are capable of withstanding any hostile environment from -40 degrees F to 160 degrees F. This weatherproof tarp is 100% waterproof, puncture-free, and won't be torn easily. Our 18 oz vinyl tarps are manufactured with triple-thick reinforced hems sewn and durable heat-welded seams around the perimeter with sturdy polyester which are capable of withstanding tough weather conditions to remain flexible even under harsh arctic temperatures. Green color on both sides. These heavy duty waterproof tarps are built with #4 metal grommets embedded in the hems every 24 inches apart around the perimeter. Our grommets won't snap or buckle when securing even the most cumbersome loads. Available in multiple sizes to meet you preferences, these full-finished tarps provide exact dimensions as advertised. You can create a tent for camping, fairs, and more outdoor activities with our heavy duty waterproof tarps. They are perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc. FEATURES: Industrial-grade tarp cover sheet Made from heavy-duty PVC coated vinyl Flexible and provides long-lasting durability 100% waterproof, puncture-free, and won't be torn easily Thickness: 20 Mil 18 ounces per sq. yd. With #4 metal grommets Low and High-Temperature Flexibility Great for construction, agriculture, commercial and industrial applications : These Forest Green vinyl tarps are waterproof - the 20 mil covers are finished size +/- 2'' tolerance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.