
Tarps, 20 ft x 40 ft, 20 Mil, Gray, Vinyl-coated PVC material
Mfr # FSVC18G-2040
Zoro # G816388320
product price: $820.99
/ea
Free Shipping & Returns
Key Features
Thickness
20 Mil
Tarp Finished Width
20 ft
Finished Size
20 ft x 40 ft
Tarp Material
Vinyl-coated PVC material
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSVC18G-2040
Zoro #
G816388320
UPC #
36659857283
Country of Origin
China
Dimensions
Thickness
20 Mil
Tarp Finished Width
20 ft
Finished Size
20 ft x 40 ft
Tarp Finished Length
40 ft
Details
Item
Tarps
Tarp Material
Vinyl-coated PVC material
Color
Gray
Description
TarpsNow offers premium-grade heavy-duty waterproof vinyl tarps that are cost-effective and suitable for a wide variety of industrial, commercial, or construction tarp applications. These waterproof tarps are crafted from vinyl with PVC-coated material, making them dense and durable. Our heavy duty waterproof tarps are capable of withstanding any hostile environment from -40 degrees F to 160 degrees F. These weatherproof tarps are 100% waterproof, puncture-free, and won't be torn easily. Our 18oz vinyl tarps are manufactured with triple-thick reinforced hems sewn and durable heat-welded seams around the perimeter with sturdy polyester which are capable of withstanding tough weather conditions to remain flexible even under harsh arctic temperatures. Gray color on both sides. These waterproof heavy duty tarps are built with #4 metal grommets embedded in the fabric hems every 24 inches. Our grommets won't snap or buckle when securing even the most cumbersome loads. Available in multiple sizes to meet you preferences, these full-finished tarps provide exact dimensions as advertised. You can create a tent for camping, fairs, and more outdoor activities with our tarps. Perfect for camping or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc. FEATURES: Industrial-grade tarps Made from heavy-duty PVC coated vinyl Flexible and provides long-lasting durability 100% waterproof, puncture-free, and won't be torn easily Thickness: 20 Mil 18 ounces per sq. yd. With #4 metal grommets Low and High-Temperature Flexibility Great for construction, agriculture, commercial and industrial applications : These Gray vinyl tarps are waterproof - 20 mil covers are finished size +/- 2'' tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.