Zoro Homepage

Tarps, 20 ft x 40 ft, 20 Mil, Olive Drab, Cotton Canvas

  • Mfr # CS-CWD12-2040

  • Zoro # G416388270


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
40 ft
Finished Size
20 ft x 40 ft
Thickness
20 Mil
Tarp Finished Width
20 ft
Tarp Material
Cotton Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-CWD12-2040
Zoro #
G416388270
UPC #
36659857221
Country of Origin
Pakistan

Dimensions

Tarp Finished Length
40 ft
Finished Size
20 ft x 40 ft
Thickness
20 Mil
Tarp Finished Width
20 ft

Details

Tarp Material
Cotton Canvas
Color
Olive Drab
Item
Tarps

Description

TarpsNow offers a tarp that is made from heavy-duty Single Fill cotton canvas. This 100% industrial-grade tarp cover is flexible and provides long-lasting durability. Our tough tarp cover is waxed paraffin treated which means it is dry to the touch. The color is Olive Drab. The canvas tarps are crafted with #4 brass grommets in the corners for secure tiedown and are spaced approximately every 24 inches around the perimeter. Available in multiple sizes to meet you preferences, these tarps come in a size you need. You can create a ''tent'' for camping, fairs, and more outdoor activities with our tarp cover sheet. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc. FEATURES: 18 oz Reinforced Canvas Tarps The thickness is 20 Mil 100% industrial-grade tarp cover sheet Made from heavy-duty premium cotton duck canvas Flexible and provides long-lasting durability Waxed paraffin treated With #4 brass grommets Great for construction, agriculture, commercial and industrial applications : These tarps are cut size and finish approx. 6-8'' smaller than the size shown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.