
Tarps, 20 ft x 40 ft, 20 Mil, Tan, Heavy-duty vinyl-coated PVC
Mfr # FSVC18T-2040
Zoro # G716388253
product price:Â $1,001.99
/ea
Free Shipping & Returns
Key Features
Thickness
20 Mil
Color
Tan
Finished Size
20 ft x 40 ft
Tarp Finished Width
20 ft
Tarp Material
Heavy-duty vinyl-coated PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSVC18T-2040
Zoro #
G716388253
UPC #
36659857276
Country of Origin
China
Dimensions
Thickness
20 Mil
Finished Size
20 ft x 40 ft
Tarp Finished Width
20 ft
Tarp Finished Length
40 ft
Details
Color
Tan
Item
Tarps
Tarp Material
Heavy-duty vinyl-coated PVC
Description
TarpsNow offers premium-grade heavy-duty tarpaulins that are cost-effective and suitable for a wide variety of industrial, commercial, or construction tarp applications. These versatile tarps are crafted from PVC-coated vinyl material, making them dense and durable. They are capable of withstanding any hostile environment. These tarps are 100% waterproof, puncture-free, and won't be torn easily. Our 18 oz vinyl tarps are manufactured with triple-thick reinforced hems and durable heat-welded seams around the perimeter with which are capable of withstanding tough weather conditions to remain flexible even under harsh arctic temperatures. Tan color on both sides. These Tarp covers are built with #4 stainless steel grommets embedded in the hems every 24 inches. Our grommets won't snap or buckle when securing even the most cumbersome loads. Available in multiple sizes to meet you preferences, these full-finished tarps provide exact dimensions as advertised. You can create a tent for camping, fairs, and more outdoor activities with our tarps. They are perfect for camping or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc. FEATURES: Industrial-grade tarps Made from heavy-duty PVC coated vinyl Flexible and provides long-lasting durability 100% waterproof, puncture-free, and won't be torn easily Thickness: 20 Mil. Material weight 18 ounces per sq. yd. With #4 stainless steel grommets Low and High-Temperature Flexibility Great for construction, agriculture, commercial and industrial application : This 18oz vinyl Tan Tarps are finished size +/- 2''tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.