
Truck Tarp, 16' x 24', 20 Mil, Black, Vinyl Coated
Mfr # STH16244-BLK
Zoro # G916546217
product price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Length
24 ft
Tarp Material
Vinyl Coated
Thickness
20 Mil
Tarp Finished Width
16 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STH16244-BLK
Zoro #
G916546217
UPC #
36659866599
Country of Origin
China
Dimensions
Tarp Finished Length
24 ft
Thickness
20 Mil
Finished Size
16' x 24'
Tarp Finished Width
16 ft
Details
Tarp Material
Vinyl Coated
Item
Truck Tarp
Color
Black
Description
18 oz 16' X 24' Steel Truck TarpsOur Steel Hauler Truck Tarp 16'-0'' x 24'-0'' is manufactured from a durable, heavy-duty weight 18 ounce Vinyl Coated Polyester material. These covers have double lock stitched hems, heat welded seams, webbing, D-Rings, and sturdy grommets.Steel Truck Tarp Features:Size: 16'-0'' x 24'-0''Fabric: PVC coated PolyesterColor: BlackThickness: 20 MilFabric Weight Top: 18oz per sq ydTarp Weight: 65 lbsGrommets: Spur Grommets around perimeter every 24''D-Rings: 2 Rows, spaced every 24''Finish: Mildew, UV ResistantImport tarpPlease note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.