Truck Tarp, 16' x 27' x 4', 20 Mil, Black, Vinyl Coated

  • Mfr # LTH16274-BLK

  • Zoro # G616546197


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl Coated
Thickness
20 Mil
Tarp Finished Length
27 ft
Tarp Finished Width
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTH16274-BLK
Zoro #
G616546197
UPC #
36659866612
Country of Origin
China

Dimensions

Finished Size
16' x 27' x 4'
Thickness
20 Mil
Tarp Finished Length
27 ft
Tarp Finished Width
16 ft

Details

Color
Black
Tarp Material
Vinyl Coated
Item
Truck Tarp

Description

Why These Tarps are Built for You:* Heavy Duty Performance: Double lock-stitched hems, heat-welded seams, and sturdy webbing ensure it holds up under pressure.* Complete Protection: Waterproof, Mildew proof, and UV resistance keep your cargo shielded from weather and wear.* Custom Fit Features: 2 rows of D-rings and spur grommets spaced 24'' apart around the perimeter for easy, secure tie-downs.* Lightweight Durability: All the strength you need, without the back-breaking bulk, this tarp weighs just 76 lbs.Do Not Settle for Less!Invest in tarps designed to keep you on the road, delivering peace of mind with every mile. Order today and experience the difference of tarps built with your needs in mind.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.