Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tarp, 24 x 30 Tarps, Black, Vinyl Coated

  • Mfr # LTM24278-RED

  • Zoro # G416546151


product price: $341.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Finished Size
24 x 30 Tarps
Tarp Material
Vinyl Coated
Color
Black
Tarp Finished Width
24 ft
Tarp Finished Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTM24278-RED
Zoro #
G416546151
UPC #
36659861501
Country of Origin
China

Dimensions

Finished Size
24 x 30 Tarps
Tarp Finished Width
24 ft
Tarp Finished Length
30 ft

Details

Item
Truck Tarp
Tarp Material
Vinyl Coated
Color
Black

Description

18 ounce Black Lumber Truck Tarp 24'-6'' X 27' w/ 14 oz 8' DropSize: 24'-6'' x 27'-0'' with 8' DropFabric: Vinyl PVC coated PolyesterColor: BlackThickness: 20 milsFabric Weight: 18oz / sq/yd 14 oz on drop flapTarp Weight: approx. 95 lbsGrommets: Spur Grommets around enitre perimeter every 24''Dee Rings: 3 rows spaced every 24'' Finish: Waterproof, Mildew and UV Ray Resistant Lumber Truck Tarps typically ship in 1-3 business daysPlease note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.