Zoro Homepage

Vinyl Repair Tape

  • Mfr # TA-TRT-V-3X30

  • Zoro # G116546710


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
3 in
Material
Misc
Length
360 in
Size
1 Yard Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-TRT-V-3X30
Zoro #
G116546710
UPC #
36659862539
Country of Origin
United States

Dimensions

Width
3 in
Length
360 in
Size
1 Yard Roll

Details

Color
Clear
Item
Tarp Accessories
Material
Misc

Description

Built for Heavy Duty RepairsFrom everyday wear and tear to unexpected punctures, Tarps Now Vinyl Repair Tape is engineered to restore and reinforce:- Tarps- Boat covers and seats- Equipment coverings- Banners and awnings- Umbrellas and moreWith its elastic flexibility, water resistance, and puncture-proof strength, this tape is ready for whatever you throw at it. Whether it is repairing machine covers or extending the life of your favorite outdoor gear, Tarps Now Vinyl Repair Tape delivers professional results you can count on.Key Features:Wide Coverage: 3 inches wide and 30 feet long for maximum efficiencyTough Adhesive: Bonds perfectly to vinyl's unique propertiesWeather-Ready: Water-resistant and puncture-proof for outdoor durabilityConvenient: Easy peel-and-stick application with no mess and no stressTrusted by Professionals and Loved by DIYersWhether you are tackling commercial projects or personal repairs, Tarps Now Vinyl Repair Tape helps you get the job done right, the first time.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.