
Vinyl Tarp, 20 Mil, White, Vinyl Coated
Mfr # FSVC18W-0820
Zoro # G416546212
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Vinyl Coated
Tarp Finished Length
20 ft
Thickness
20 Mil
Tarp Finished Width
8 ft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSVC18W-0820
Zoro #
G416546212
UPC #
36659810356
Country of Origin
Viet Nam
Dimensions
Tarp Finished Length
20 ft
Thickness
20 Mil
Tarp Finished Width
8 ft
Size
8' x 20'
Details
Tarp Material
Vinyl Coated
Item
Vinyl Tarp
Color
White
Description
White Vinyl Tarp Features:100% WaterproofHeavy duty vinyl20 Mil thick18 oz per sq ydWhite Vinyl coated PVC materialFinished size tarps full size dimensionsHighly abrasion, UV, mildew, oil, and acid resistantTriple thickness hemsSame White color on both sides#4 stainless steel grommets spaced approx. every 24''Durable heat welded seamsLow temperature flexibilityFire retardant - meets NFPA-701Tarps are importedThese Fire Retardant Vinyl Tarps ship out in 1-3 business days.18 OZ. WHITE HEAVY DUTY VINYL TARPS, FIRE RETARDANT VINYL PVC The White Heavy Duty Fire Retardant Vinyl Tarps are made with a quality 18 ounce per square yard coated vinyl PVS material with a thickness of 20 Mil. This grade of vinyl is highly durable and 100 percent waterproof. It is also resistant to abrasions, tears, punctures, UV, mildew, grease, oil, acid and is flame retardant. White Fire Retardant Tarp - 20 Mil Thick Vinyl Coated PVCMaterial: 100% PVC Coated Polyester ScrimFabric Weight: 18 oz. Per Square YardThickness: 20 MilColor: WhiteGrade: A GradeFinish: Fire Resistant, UV, Tear, Acid, Mildew Resistant and 100% WaterproofLow Temperature: -40 degrees F High Temperature: 160 degrees F Grommets: Heavy-Duty Stainless Steel Grommets / spacing approx. 24''Size: Finished Size TarpFire Retardant: Pass NFPA-701These white vinyl tarps are in stock and take 1-3 business days to ship out.size tolerance of +/- 2''Tarp Category: Heavy Duty Tarps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.