Zoro Homepage

Vinyl Tarp, 20 Mil, White, Vinyl Coated

  • Mfr # FSVC18W-2020

  • Zoro # G416546175


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Vinyl Coated
Color
White
Thickness
20 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSVC18W-2020
Zoro #
G416546175
UPC #
36659810653
Country of Origin
China

Dimensions

Thickness
20 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft
Size
20' x 20'

Details

Tarp Material
Vinyl Coated
Color
White
Item
Vinyl Tarp

Description

White Vinyl Tarp Features:100% WaterproofHeavy duty vinyl20 Mil thick18 oz per sq ydWhite Vinyl coated PVC materialFinished size tarps full size dimensionsHighly abrasion, UV, mildew, oil, and acid resistantTriple thickness hemsSame White color on both sides#4 stainless steel grommets spaced approx. every 24''Durable heat welded seamsLow temperature flexibilityFire retardant - meets NFPA-701Tarps are importedThese Fire Retardant Vinyl Tarps ship out in 1-3 business days.18 OZ. WHITE HEAVY DUTY VINYL TARPS, FIRE RETARDANT VINYL PVC The White Heavy Duty Fire Retardant Vinyl Tarps are made with a quality 18 ounce per square yard coated vinyl PVS material with a thickness of 20 Mil. This grade of vinyl is highly durable and 100 percent waterproof. It is also resistant to abrasions, tears, punctures, UV, mildew, grease, oil, acid and is flame retardant. White Fire Retardant Tarp - 20 Mil Thick Vinyl Coated PVCMaterial: 100% PVC Coated Polyester ScrimFabric Weight: 18 oz. Per Square YardThickness: 20 MilColor: WhiteGrade: A GradeFinish: Fire Resistant, UV, Tear, Acid, Mildew Resistant and 100% WaterproofLow Temperature: -40 degrees F High Temperature: 160 degrees F Grommets: Heavy-Duty Stainless Steel Grommets / spacing approx. 24''Size: Finished Size TarpFire Retardant: Pass NFPA-701These white vinyl tarps are in stock and take 1-3 business days to ship out.size tolerance of +/- 2''Tarp Category: Heavy Duty Tarps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.