
Vinyl Tarp, 20 x 40 Tarps, 20 Mil, Black, Vinyl Coated
Mfr # FSVC18B-2040
Zoro # G716546264
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Width
20 ft
Thickness
20 Mil
Color
Black
Finished Size
20 x 40 Tarps
Tarp Material
Vinyl Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSVC18B-2040
Zoro #
G716546264
UPC #
36659799736
Country of Origin
China
Dimensions
Tarp Finished Width
20 ft
Thickness
20 Mil
Finished Size
20 x 40 Tarps
Tarp Finished Length
40 ft
Details
Item
Vinyl Tarp
Color
Black
Tarp Material
Vinyl Coated
Description
18 OZ BLACK VINYL COATED PVC TARPS, FIRE RETARDANT VINYL PVCOur durable FR Black 18oz heavy-duty vinyl tarp is fire retardant, waterproof, strong and resistant to UV, mildew, abrasions, punctures, tears, grease and oil. This vinyl material is one of our best selling tarps. These vinyl flame resistant tarps are manufactured as Full, Finished Size Tarps. These vinyl tarps are used as trucking tarps, containment tarps, equipment covers, machine covers, they are used on the farm, and for many industrial uses. These heavy duty tarps have reinforced perimeter sewn hems with white, UV resistant polyester thread and stainless steel #4 grommets spaced approx. 24'' apart around the perimeter.Black Tarp - 20 Mil Thick Vinyl Coated PVCMaterial: 100% PVC Coated Polyester ScrimFabric Weight: 18 oz. Per Square YardThickness: 20 MilColor: BlackGrade: A GradeFinish: Fire Resistant, UV, Tear, Acid, Mildew Resistant and 100% WaterproofLow Temperature: -40 degrees F High Temperature: 160 degrees F Grommets: Heavy-Duty Stainless Steel Grommets / spacing approx. 24''Size: Finished Size TarpFire Retardant: Pass NFPA-701These fire retardant black vinyl tarps are in stock and take 1-3 business days to ship out.size tolerance of +/- 2''Tarp Category: Heavy Duty Tarps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.