
Welding Blankets, 10 ft L., 10 ft W., Tan
Mfr # WBHTF18-1010
Zoro # G416546236
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Thickness
34 Mil
Material
High Temp
Size
10' x 10'
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBHTF18-1010
Zoro #
G416546236
UPC #
36659864229
Country of Origin
China
Dimensions
Length
10 ft
Thickness
34 Mil
Size
10' x 10'
Width
10 ft
Details
Material
High Temp
Color
Tan
Item
Welding Blankets
Description
Heat Clean Untreated Fiberglass 1100 Deg FAn economical option for welding blankets, curtains, and heat shields, this material can withstand consistent temperatures that go up to 1100 Deg F. It is often used for applications involving heat treating and as a high temperature safety barrier. It is also used as an egress blanket, welding curtains, and light duty applications. It offers excellent protection from both vertical splatter and sparks, and resists most solvents and acids. This material comes in weights of 18 oz Beige.Fabric: Fiberglass / Plain WeaveWeight: 18 oz / sqydThickness: 35 milsTemp. Resistance: 1100 Degrees FConstruction: 20 / 14 Tensile Strength: 200 / 100 lbs/inColor: BeigeGrommets: #2 Brass Grommets approx. 36'' around perimeterSize: Finished size will be 3'' - 8'' less due to hems and seamsThese welding blankets are importedThis material is made with fiberglass and should only be handled with gloves on.These welding blankets typically ship out in 1-3 business days.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.