Zoro Homepage

Welding Blankets, 6 ft L., 6 ft W., Yellow

  • Mfr # WBGSF24-66

  • Zoro # G916546200


product price: $53.35
/ea

Key Features

Size
6' x 6'
Material
High Temp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGSF24-66
Zoro #
G916546200
UPC #
36659869019
Country of Origin
China

Dimensions

Size
6' x 6'
Length
6 ft
Width
6 ft

Details

Item
Welding Blankets
Color
Yellow
Material
High Temp

Description

Gold Slag Acrylic Coated Fiberglass 600 Deg FGold Slag Fiberglass Welding Blankets provides superior resistance to abrasion and is one of our most popular welding blanket materials. At a 45 Deg angle, it will protect you from molten splatter as well as grinding, sparks, and abrasion. It is excellent for the majority of welding applications, but it is not suggested for horizontal use. This material is gold and comes in 35 mil thickness and 24oz weight.Fabric: Acrylic Coated Fiberglass / Plain WeaveWeight: 24oz / sqydThickness: 35milsTemp. Resistance: 600 Degrees FConstruction: 20 / 12 Tensile Strength: 350 / 350 lbs/inColor: GoldGrommets: #2 Brass Grommets approx. 36'' around perimeterThese welding blankets are imported.This material is made with fiberglass and should only be handled with gloves on.These blankets ship out in 5-10 business days..Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.