Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Blankets, 8 ft L., 6 ft W., Yellow

  • Mfr # WBGSF24-68

  • Zoro # G716546172


product price: $73.65
/ea

Key Features

Material
High Temp
Size
6' x 8'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGSF24-68
Zoro #
G716546172
UPC #
36659864199
Country of Origin
China

Dimensions

Length
8 ft
Size
6' x 8'
Width
6 ft

Details

Color
Yellow
Item
Welding Blankets
Material
High Temp

Description

Gold Slag Acrylic Coated Fiberglass 600 Deg FGoldGlass Slag Fiberglass Welding Blankets provides superior resistance to abrasion and is one of our most popular welding blanket materials. At a 45 Deg angle, it will protect you from molten splatter as well as grinding, sparks, and abrasion. It is excellent for the majority of welding applications, but it is not suggested for horizontal use. This material is gold and comes in 35 mil thickness and 24oz weight.Fabric: Acrylic Coated Fiberglass / Plain WeaveWeight: 24oz / sqydThickness: 35milsTemp. Resistance: 600 Degrees FConstruction: 20 / 12 Tensile Strength: 350 / 350 lbs/inColor: GoldGrommets: #2 Brass Grommets approx. 36'' around perimeterThese welding blankets are imported.This material is made with fiberglass and should only be handled with gloves on.These blankets ship out in 5-10 business days..Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.