Zoro Homepage

Welding Screen, 36 in L., 66 in W., Yellow

  • Mfr # FA-CVWT14-66100YW

  • Zoro # G316546756


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
66 in
Material
PVC
Length
36 in
Thickness
14 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-CVWT14-66100YW
Zoro #
G316546756
UPC #
36659738667
Country of Origin
China

Dimensions

Width
66 in
Length
36 in
Thickness
14 Mil
Size
(66" High x 100 Yard)

Details

Color
Yellow
Material
PVC
Item
Welding Screen

Description

TINITED WELD SCREEN VINYLThis roll of vinyl weld screen is tinted and comes 66'' x 100 yards long. We offer a wide variety of PVC vinyl welding curtains, such as this fire resistant transparent weld view welding curtain made with 14 Mil vinyl. With vinyl welding curtains, you can keep your workers and work space safe from the various hazards that accompany welding, such as sparks, UV flashes, and grinding, and also confine dust, but you will still have maximum visibility of your work area and employees. Our welding curtain vinyl is resistant to not only flames but also water, oil, and mildew. This tinted vinyl weld view screen curtain is recommended for use only in a vertical application. Chose from 5 colors. California Fire Marshal approved. This material contains no grommets and is not hemmed.14 Mil Tinted Weld ScreenMaterial: 100% PVC VinylThickness: 14 MilFabric Width: 66'' WideRoll Size: 100 Yard RollColors: Yellow, Orange, Blue, Red, Green, Smoke GrayGrade: A GradeFinish: UV, Flame, Water, and Mildew ResistantGrommets: No grommets or hemsFire Resistant: California Fire Marshal approvedThese welding screens are typically in stock and ship out in 2-3 business days.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.