
Yellow 40 oz Vinyl Coated PVC Fabric, 50 Yard Roll
Mfr # FA-VC40-6150-YW
Zoro # G516546204
product price: $886.99
/ea
Free Shipping & Returns
Key Features
Thickness
50 Mil
Width
61 in
Length
1800 in
Material
Vinyl Coated
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-VC40-6150-YW
Zoro #
G516546204
UPC #
36659743111
Country of Origin
China
Dimensions
Thickness
50 Mil
Width
61 in
Length
1800 in
Size
50 Yard Roll
Details
Item
Fabric
Material
Vinyl Coated
Color
Yellow
Description
VINYL PVC COATED POLY FABRIC BY THE YARDWith a weight of 40oz per square yard, this is our most durable and strongest vinyl coated polyester material. It is waterproof as well as superior in resisting abrasion, tearing, grease, oil, mildew, and acid. It is ideal for high strength applications such as trucking, construction, industrial, roofing, agricultural, and recreational. Color: Black, Yellow or White.40 oz Vinyl Coated Poly By the YardMaterial: 100% PVC Coated Polyester ScrimFabric Weight: 40 oz. Per Square YardFabric Width: 61'' Thickness: 50 Mils Color: Black, White, YellowFinish: UV and Mildew ResistantRoll Size: Cut yardage is shipped in continuous yard lengths.Our fabric typically ships out in 1-3 business days.This cut yard fabric and fabric rolls are cut to order and are not returnable or refundable.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.