Yellow 40 oz Vinyl Coated PVC Fabric, By the Yard

  • Mfr # FA-VC40-61YD-YW

  • Zoro # G716546240


product price:  $23.45
/ea

Key Features

Color
Black|White|Yellow
Material
Vinyl Coated
Width
61 in
Length
36 in
Thickness
50 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-VC40-61YD-YW
Zoro #
G716546240
UPC #
36659868876
Country of Origin
China

Dimensions

Width
61 in
Length
36 in
Thickness
50 Mil
Size
50 Yard Roll

Details

Color
Black|White|Yellow
Material
Vinyl Coated
Item
Fabric

Description

VINYL PVC COATED POLY FABRIC BY THE YARDWith a weight of 40oz per square yard, this is our most durable and strongest vinyl coated polyester material. It is waterproof as well as superior in resisting abrasion, tearing, grease, oil, mildew, and acid. It is ideal for high strength applications such as trucking, construction, industrial, roofing, agricultural, and recreational. Color: Black, Yellow or White.40 oz Vinyl Coated Poly By the YardMaterial: 100% PVC Coated Polyester ScrimFabric Weight: 40 oz. Per Square YardFabric Width: 61'' Thickness: 50 Mils Color: Black, White, YellowFinish: UV and Mildew ResistantRoll Size: Cut yardage is shipped in continuous yard lengths.Our fabric typically ships out in 1-3 business days.This cut yard fabric and fabric rolls are cut to order and are not returnable or refundable.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.