This item is Discontinued.

Tartan 3M 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, PK6 T9023056PK

This item is Discontinued.

Tartan

3M 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, PK6 (Discontinued)

Mfr # T9023056PK
Zoro # G4924879
UPC # 848109033679
Country of Origin Taiwan, Province of China
Category Packing Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T9023056PK
Zoro #
G4924879
UPC #
848109033679
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
1.8 mil
Width
2"
Length
110 yd.

Details

Item
Carton Sealing Tape,2x110 yd.,Clear,PK6
Tensile Strength
21 lb./in.
Material
Acrylic (Adhesive), Polypropylene (Backing)
Features
Suitable for Light Weight and Price Sensitive Applications; Resists UV Rays without Yellowing for Archival Application; Meets FDA Guidelines for Indirect Food Contact
Color
Clear
Adhesion Strength
18 oz./in.
Product Type
Carton Sealing Tape,2x110 yd.,Clear,PK6

Description

Carton Sealing Tape,2x110 yd.,Clear,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.