This item is Discontinued.

Tartan 3M 369 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Tan, PK24 T905369T

This item is Discontinued.

Tartan

3M 369 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Tan, PK24 (Discontinued)

Mfr # T905369T
Zoro # G4923661
UPC # 00021200624810
Country of Origin United States
Category Packing Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T905369T
Zoro #
G4923661
UPC #
00021200624810
Country of Origin
United States

Dimensions

Width
3"
Length
110 yd.
Thickness
1.6 mil

Details

Item
Carton Sealing Tape,3x110 yd.,Tan,PK24
Color
Tan
Adhesion Strength
30 oz./in.
Tensile Strength
19 lb./in.
Features
Light-Duty Applications; High Edge Tear and Split Resistance; Easy Unwind and Smooth Dispensing Works Well on High-Speed Automated Packaging Lines
Material
Synthetic Rubber (Adhesive), Polypropylene (Backing)

Description

Carton Sealing Tape,3x110 yd.,Tan,PK24, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.