This item is Discontinued.

Tartan 3M 369 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Tan, PK6 T905369T6PK

This item is Discontinued.

Tartan

3M 369 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Tan, PK6 (Discontinued)

Mfr # T905369T6PK
Zoro # G4923655
UPC # 841436009690
Country of Origin United States
Category Packing Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T905369T6PK
Zoro #
G4923655
UPC #
841436009690
Country of Origin
United States

Dimensions

Length
110 yd.
Thickness
1.6 mil
Width
3"

Details

Item
Carton Sealing Tape,3x110 yd.,Tan,PK6
Adhesion Strength
30 oz./in.
Color
Tan
Material
Synthetic Rubber (Adhesive), Polypropylene (Backing)
Tensile Strength
19 lb./in.
Features
Light-Duty Applications; High Edge Tear and Split Resistance; Easy Unwind and Smooth Dispensing Works Well on High-Speed Automated Packaging Lines

Description

Carton Sealing Tape,3x110 yd.,Tan,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.