3M 8934 Strapping Tape, 4.0 Mil, 1" x 60 yds, Clear, PK36

  • Mfr # T9158934

  • Zoro # G6593855


product price:  $340.99
/pk 36, $9.47/ea
Free Shipping & Returns

Key Features

Tape Color Family
Clear
Material
polypropylene
Tensile Strength
100 lb.
Duct Tape Length
60 yd.
Duct Tape Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9158934
Zoro #
G6593855
UPC #
021200865206
Country of Origin
United States

Dimensions

Duct Tape Length
60 yd.
Duct Tape Thickness
4 mil
Duct Tape Width
1"

Details

Item
Strapping Tape,1" x 60 yd.,PK36
Tape Color Family
Clear
Material
polypropylene
Tensile Strength
100 lb.
Color
Clear
Duct Tape Grade
Light-Duty

Description

Strapping Tape,1 In. x 60 yd.,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.