3M 8934 Strapping Tape, 4.0 Mil, 3" x 60 yds., Clear, PK6

  • Mfr # T91889346PK

  • Zoro # G4978401


product price:  $339.99
/pk 6, $56.67/ea
Free Shipping & Returns

Key Features

Tape Color Family
Clear
Material
polypropylene
Tensile Strength
100 lb.
Duct Tape Thickness
4 mil
Duct Tape Length
60 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T91889346PK
Zoro #
G4978401
UPC #
848109018478
Country of Origin
Canada

Dimensions

Duct Tape Thickness
4 mil
Duct Tape Length
60 yd.
Duct Tape Width
3"

Details

Item
Strapping Tape,3"x60yd.,PK6
Tape Color Family
Clear
Material
polypropylene
Tensile Strength
100 lb.
Color
Clear
Duct Tape Grade
Light-Duty

Description

Strapping Tape,3 In.x60yd.,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.