3M HB-901 Filament Tape Dispenser, Gray, 1/Each

  • Mfr # TD3MHB901

  • Zoro # G5726607


product price: $43.75
/ea

Key Features

Max. Tape Width
1"
Material
Plastic
Features
Durable; Lightweight Materials For Quick And Easy Operation; Hand-Held Dispenser Is Comfortable To Operate And Easy To Control.
Product Type
Filament Tape Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD3MHB901
Zoro #
G5726607
UPC #
841436003070
Country of Origin
United States

Dimensions

Max. Tape Width
1"

Details

Item
Filament Tape Dispenser
Material
Plastic
Features
Durable; Lightweight Materials For Quick And Easy Operation; Hand-Held Dispenser Is Comfortable To Operate And Easy To Control.
Product Type
Filament Tape Dispenser

Description

Filament Tape Dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.