Carton Sealing Tape, 1.8 Mil, 2"x1000 yds., Clear, PK6

  • Mfr # T903305

  • Zoro # G4925055


product price:  $394.99
/pk 6, $65.83/ea
Free Shipping & Returns

Key Features

Thickness
1.8 mil
Length
914m
Width
48mm
Tensile Strength
21 lb./in.
Material
Acrylic (Adhesive), Polypropylene (Backing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T903305
Zoro #
G4925055
UPC #
00021200398100
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
1.8 mil
Length
914m
Width
48mm

Details

Item
Carton Sealing Tape,2x1000 yd.,Clear,PK6
Tensile Strength
21 lb./in.
Material
Acrylic (Adhesive), Polypropylene (Backing)
Features
Suitable for Light Weight and Price Sensitive Applications; Resists UV Rays without Yellowing for Archival Application; Meets FDA Guidelines for Indirect Food Contact
Adhesion Strength
18 oz./in.
Color
Clear
Product Type
Carton Sealing Tape,2x1000 yd.,Clear,PK6

Description

Carton Sealing Tape,2x1000 yd.,Clear,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.