Zoro Homepage

Packaging Tape, Clear, 2 in. Wx55 ydL, PK6

  • Mfr # 37106PK

  • Zoro # G4072330


product price: $12.89
/pk 6, $2.15/ea

Key Features

Tape Backing Material
Plastic
Tape Thickness
1.9 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37106PK
Zoro #
G4072330
UPC #
051141922287
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Core Diameter
3 in
Thickness
1.8 mil
Width
2"
Length
55 yd.
Size
1.88" x 54.6 yds

Details

Item
Acrylic Packing Tape
Tape Backing Material
Plastic
Tape Color
Clear
Performance Temp.
40 Degrees to 80 Degrees F
Color
Clear
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Tensile Strength
MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
Adhesion Strength
40 oz./in.
Standards
Meets U.S. Postal Regulations
Retroreflective Grade
Heavy-Duty
Adhesive Material
Hot Melt Synthetic Rubber

Description

Acrylic Packing Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.