Zoro Homepage

TrtnFlmentTpe8934Cler, 36mmx, PK4

  • Mfr # 8934

  • Zoro # G4012290


product price: $58.35
/pk 6, $9.73/ea

Key Features

Tensile Strength
100 lb./in.
Width
36mm
Material
Pressure Sensitive Synthetic Rubber-Resin Adhesive
Thickness
4 mil
Length
100m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8934
Zoro #
G4012290
UPC #
00021200739996
Country of Origin
Canada

Dimensions

Width
36mm
Thickness
4 mil
Length
100m

Details

Item
TrtnFlmentTpe8934Cler,36mmx,PK6
Tensile Strength
100 lb./in.
Material
Pressure Sensitive Synthetic Rubber-Resin Adhesive
Color
Clear
Adhesion Strength
48 oz./in.

Description

TrtnFlmentTpe8934Cler,36mmx,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.