50'' H.x12 ' L.x1-3/4'' Tube Diameter Red Economy Tube Gate
- Mfr # 6ER12
- Zoro # G421882701
product price:Â
$
247.99
/ea
Key Features
Color
Red
Tube Dia.
1.75 in
Number of Hinges
2
Number of Braces
2
Actual Width
141 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6ER12
- Zoro #
- G421882701
- UPC #
- 704496171250
- Country of Origin
- United States
Dimensions
- Tube Dia.
- 1.75 in
- Actual Width
- 141 in
- Actual Height
- 50 in
Details
- Color
- Red
- Number of Hinges
- 2
- Number of Braces
- 2
Description
The ideal gate between pastures and entries. Made from 1-3/4 inch round high-tensile strength tubing with superior continuous welded saddle joints. Gate is 3 inches shorter than listed length to allow for gate hardware and proper clearance. 50 inches high with vertical Z-braces. Features a superior E-Coat finish to ensure longer life in the field. Gate comes with hinges hinge pins and 22 inch snap chain. 19-gauge. Color: Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.